missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ X70 Foodservice Wipers

Combine superior performance and strength with guaranteed savings. Recent testing shows that WypAll™ Foodservice Towels made with Hydroknit™ Fast Absorbing Material wipe out some well-known foodservice towels. Sturdy enough for extended use. May be machine washed.

$101.40 - $117.48

Specifications

Product Type Wypall X70 Foodservice Towel
Length (English) 23.5 in.
Length (Metric) 59.69 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
29-635-5409
View Documents
Kimberly-Clark Professional™
05925
White/Blue
Case of 300 Each for $101.40
Only null left
 
19-137-200
View Documents
Kimberly-Clark Professional™
05927
Blue
Case of 300 Each for $117.48
Only null left
 
Description

Description

  • 1 case = 1 box, 300 sheets per box; White with Blue Stripe; Quarterfold box
  • WypAll X70 Food Service Towels are durable, absorbent cloths that stay strong for cleaning performance; features textured surface to pick up food particles
  • Each industrial cloth measures 12.5 in. x 23.5 in. (unfolded) cleans oil, dirt, grime and solvents; Features KimFresh Antimicrobial Treatment, which inhibits bacterial growth
  • The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
  • Pound for pound, WYPALL X70 holds more oil than rental shop towels and shop rags; One Pop-Up Box replaces 10 lbs. of rags

Specifications

Specifications

Wypall X70 Foodservice Towel
59.69 cm
31.75 cm
23.5 x 12.5 in. (59.69 x 31.75 cm)
23.5 in.
12.5 in.
Non-woven Polyproylene Cellulose
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'