missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ L20 Wipers

Textured side for tough jobs, soft side for more delicate jobs
Supplier: Kimberly-Clark Professional™ 47022
Description
- Multi-ply
- Highly absorbent
- Recycled paper without binders or glues
Specifications
Cleaning Cloth | |
33 cm | |
31.75 cm | |
Highly absorbent | |
White | |
General-Purpose |
13 in. | |
14.4 in. | |
Paper | |
EPA | |
13 x 12.5 in. (33 x 31.75 cm) |