missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ L20 Wipers
Textured side for tough jobs, soft side for more delicate jobs
$29.46 - $115.69
Specifications
Material | Paper |
---|---|
Absorbancy | Highly absorbent |
Certifications/Compliance | EPA |
Catalog Number | Mfr. No. | Color | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (Metric) | Width (Metric) | Price | Quantity | ||||
19-014-863
|
Kimberly-Clark Professional™
47044 |
White | 42.67 cm | 23.11 cm |
N/A
|
|
||||
19-048-430
|
Kimberly-Clark Professional™
47758 |
White | 34 cm | 24.89 cm |
N/A
|
|
||||
19-014-861
|
Kimberly-Clark Professional™
34607 |
White | 42.67 cm | 31.75 cm |
N/A
|
|
||||
15-235-83
![]() |
Kimberly-Clark Professional™
47022 |
White | 33 cm | 31.75 cm |
N/A
|
![]() |
||||
Description
- Multi-ply
- Highly absorbent
- Recycled paper without binders or glues
Specifications
Paper | |
Highly absorbent | |
EPA |