missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ X70 Wipers in a Bucket
Durable, absorbent wipers that stay strong for better cleaning performance. Cleans oil, grime, and solvents. Portable and weather-resistant bucket for on-the-go professionals. Reusable for long lasting performance. Made with our high-tech HYDROKNIT™ Fast Absorbing Material. Ideal for all manufacturing and maintenance & repair.
$83.29 - $119.42
Specifications
Product Type | Medium-duty Cloth |
---|---|
Length (English) | 13 in. |
Length (Metric) | 33 cm |
Width (English) | 13 in. |
Width (Metric) | 25.4 cm |
Catalog Number | Mfr. No. | Container Type | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Container Type | Price | Quantity | ||||||
19-168-2146
|
Kimberly-Clark Professional™
83571 |
Refill Pack |
Case of 3 Each for $83.29
|
|
||||||
19-168-2145
|
Kimberly-Clark Professional™
83561 |
Bucket |
Case of 2 Each for $119.42
|
|
||||||
Description
- 1 Wypall X70 Cloths In a Bucket Case includes 1 reusable all-weather bucket, 2 cloth refill packs of 220 cloths (case total = 440 cloths)
- WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance and the portable bucket helps keep the cloths clean
- Each industrial cloth measures 9.75 in. x 13 in. and cleans oil, dirt, grime and solvents
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips; Laundered shop rags can't match the performance
- Pound for pound, WYPALL X70 manufactured rags hold more oil than rental shop towels and shop rags
Specifications
Medium-duty Cloth | |
33 cm | |
25.4 cm | |
White | |
Ideal for all manufacturing and maintenance and repair |
13 in. | |
13 in. | |
Non-woven Polyproylene Cellulose | |
13 x 10 in. (33 x 25.4 cm) | |
Non-sterile |