missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Amber Dropping Bottles

With 1mL dropper

Supplier:  DWK Life Sciences 15040G30

 View more versions of this product

Catalog No. 02-991A


Explore available promotions

Description

Description

With 1mL dropper

  • ASTM No. 438, Type II

Specifications

Specifications

1 oz., 30mL
1 oz.
1.22 in.
Borosilicate Glass
102 mm
4.01 in.
30 mL
Amber
Glass Dropper
1 mL
Amber Dropping Bottle
31 mm
Videos
SDS
Documents

Documents

Promotions

Promotions