missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Amber Dropping Bottles
With 1mL dropper
$121.59 - $163.56
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass |
Dropper Capacity | 1 mL |
Product Type | Amber Dropping Bottle |
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
02-991B
|
DWK Life Sciences
15040P30 |
30 mL | Plastic Dropper |
Pack of 12 Each for $121.59
Case of 6 Pack for $729.54
|
|
||||
02-991A
|
DWK Life Sciences
15040G30 |
30 mL | Glass Dropper |
Case of 12 Each for $153.97
|
|
||||
02-991C
|
DWK Life Sciences
15040G60 |
60 mL | Glass Dropper |
Case of 12 Each for $163.56
|
|
||||
02-991D
|
DWK Life Sciences
15040P60 |
60 mL | Plastic Dropper |
Case of 12 Each for $140.85
|
|
||||
Description
With 1mL dropper
- ASTM No. 438, Type II
Specifications
Amber | |
Borosilicate Glass | |
1 mL | |
Amber Dropping Bottle |