missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Amber Dropping Bottles

With 1mL dropper

Supplier:  DWK Life Sciences 15040G60

 View more versions of this product

Catalog No. 02-991C


Explore available promotions

Description

Description

With 1mL dropper

  • ASTM No. 438, Type II

Specifications

Specifications

2.02 oz., 60 mL
2.02 oz.
1.53 in.
Borosilicate Glass
118 mm
1.53 in.
39 mm
60 mL
Amber
Glass Dropper
1 mL
Amber Dropping Bottle
4.64 in.
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions