missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Amber Dropping Bottles
With 1mL dropper
Supplier: DWK Life Sciences 15040P60
Description
With 1mL dropper
- ASTM No. 438, Type II
Specifications
2.02 oz., 60 mL | |
2.02 oz. | |
1.53 in. | |
Borosilicate Glass | |
118 mm | |
4.64 in. | |
39 mm |
60 mL | |
Amber | |
Plastic Dropper | |
1 mL | |
Amber Dropping Bottle | |
20-400 mm | |
Screw Cap |