missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A To Contain Graduated Cylinders
With bumpers and reverse metric scales
Supplier: DWK Life Sciences 20027250
Description
- Calibrated to contain at 20°C
- Provided with SAFE-GUARD™ bumpers (25mL and larger)
- Hexagonal bases are flat ground for added stability
- Designed from ASTM E1272 Style 1, Class A requirements
- Frequently used as receivers for distillation procedures
Specifications
| Round | |
| Graduated Measuring Cylinder | |
| To Contain | |
| Hexagonal | |
| 330 mm | |
| Graduated 10 to 250mL | |
| 250 mL | |
| Reverse metric scale | |
| 2mL |
| ±0.65 mL | |
| 12.9 in. | |
| ASTM E438, USP Type I | |
| A | |
| Safe Gard Bumper | |
| Borosilicate Glass | |
| Safe Gard Bumper | |
| 2 mL |