missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Class A To Contain Graduated Cylinders
With bumpers and reverse metric scales
$423.26 - $1138.59
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | ASTM E438, USP Type I |
Class | A |
Type | Graduated Measuring Cylinder |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | |||||
08-548-204
|
DWK Life Sciences
20027100 |
100 mL | 1 mL |
Case of 6 Each for $889.38
|
|
|||||
08-548-201
|
DWK Life Sciences
2002710 |
10 mL | 0.1 mL |
Case of 6 Each for $601.62
|
|
|||||
08-548-203
|
DWK Life Sciences
2002750 |
50 mL | 1 mL |
Case of 6 Each for $757.53
|
|
|||||
08-548-205
|
DWK Life Sciences
20027250 |
250 mL | 2 mL |
Case of 4 Each for $808.76
|
|
|||||
08-548-202
|
DWK Life Sciences
2002725 |
25 mL | 0.2 mL |
Case of 6 Each for $709.94
|
|
|||||
08-548-206
|
DWK Life Sciences
20027500 |
500 mL | 5 mL |
Case of 4 Each for $1,138.59
|
|
|||||
08-548-207
|
DWK Life Sciences
200271000 |
1000 mL | 10 mL |
Case for $423.26
|
|
|||||
08-548-208
|
DWK Life Sciences
200272000 |
2000 mL | 20 mL |
Case for $657.38
|
|
|||||
Description
- Calibrated to contain at 20°C
- Provided with SAFE-GUARD™ bumpers (25mL and larger)
- Hexagonal bases are flat ground for added stability
- Designed from ASTM E1272 Style 1, Class A requirements
- Frequently used as receivers for distillation procedures
Specifications
Hexagonal | |
ASTM E438, USP Type I | |
Graduated Measuring Cylinder | |
Round | |
Safe Gard Bumper |
To Contain | |
A | |
Safe Gard Bumper | |
Borosilicate Glass | |
Reverse metric scale |