missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Class A To Contain Graduated Cylinders

With bumpers and reverse metric scales

Supplier:  DWK Life Sciences 200272000

 View more versions of this product

Catalog No. 08-548-208


Explore available promotions

Description

Description

  • Calibrated to contain at 20°C
  • Provided with SAFE-GUARD™ bumpers (25mL and larger)
  • Hexagonal bases are flat ground for added stability
  • Designed from ASTM E1272 Style 1, Class A requirements
  • Frequently used as receivers for distillation procedures
Specifications

Specifications

Case of 1
±6 mL
20.4 in.
ASTM E438, USP Type I
A
Safe Gard Bumper
Borosilicate Glass
Safe Gard Bumper
20 mL
Round
Graduated Measuring Cylinder
To Contain
Hexagonal
520 mm
Graduated 100 to 2000mL
2000 mL
Reverse metric scale
20mL
Videos
SDS
Documents

Documents

Promotions

Promotions