missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Crystallizing Dishes
Ideal for storage and crystallization.
Supplier: DWK Life Sciences 230008040
Description
Ideal for storage and crystallization
- Reinforced and fire polished to reduce chipping
- Flat bottoms, straight sides
Specifications
USP Type I, ASTM E438, Type I, Class A | |
170 mL | |
Round | |
Crystallizing Dish | |
3.14 in. | |
1.57 in. | |
80 mm |
Flat | |
Borosilicate Glass | |
Sterile | |
Storage and crystallization | |
40 mm | |
3.14 in. |