missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks without Stoppers

Stoppers are available separately

Supplier:  DWK Life Sciences 92812N1000

 View more versions of this product

Catalog No. 13-757-820


Explore available promotions

Description

Description

Stoppers are available separately

 

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
  • Sold as a Case of 1

 

Specifications

Specifications

Clear
Borosilicate Glass
31 cm
±0.3 mL
Wide
22
1000 mL
12.2 in.
Case of 1
Yes
Flat
Videos
SDS
Documents

Documents

Promotions

Promotions