missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks without Stoppers
Stoppers are available separately
$481.82 - $1480.15
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Mouth Style | Wide |
Bottom Shape | Flat |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Tolerance | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Tolerance | Price | Quantity | |||
13-757-811
|
DWK Life Sciences
92812N5 |
5 mL | 13 | ±0.08 mL |
Case of 6 Each for $620.15
|
|
|||
13-757-814
|
DWK Life Sciences
92812N25 |
25 mL | 13 | ±0.08 mL |
Case of 6 Each for $725.91
|
|
|||
13-757-813
|
N/A | 20 mL | 13 | ±0.08 mL |
Case of 6 Each for $873.93
|
|
|||
13-757-812
|
DWK Life Sciences
92812N10 |
10 mL | 13 | ±0.08 mL |
Case of 6 Each for $671.68
|
|
|||
13-757-817
|
DWK Life Sciences
92812N200 |
200 mL | 12 | ±0.2 mL |
Case of 6 Each for $1,226.65
|
|
|||
13-757-816
|
DWK Life Sciences
92812N100 |
100 mL | 16 | ±0.1 mL |
Case of 6 Each for $917.32
|
|
|||
13-757-815
|
DWK Life Sciences
92812N50 |
50 mL | 13 | ±0.08 mL |
Case of 6 Each for $745.85
|
|
|||
13-757-819
|
DWK Life Sciences
92812N500 |
500 mL | 19 | ±0.2 mL |
Case of 6 Each for $1,480.15
|
|
|||
13-757-818
|
DWK Life Sciences
92812N250 |
250 mL | 19 | ±0.2 mL |
Case of 6 Each for $1,226.65
|
|
|||
13-757-821
|
DWK Life Sciences
92812N2000 |
2000 mL | 27 | ±0.3 mL |
Case for $676.24
|
|
|||
13-757-820
|
DWK Life Sciences
92812N1000 |
1000 mL | 22 | ±0.3 mL |
Case for $481.82
|
|
|||
Description
Stoppers are available separately
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Clear | |
Yes | |
Flat |
Borosilicate Glass | |
Wide |