missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Microburets with 3-Way PTFE-Plug Stopcock
Class A
Supplier: DWK Life Sciences 17115F5
Includes: Three-way No. 2 PTFE stopcock.
Description
- Type I, Style II, Fed. Spec. NNN-B-789
- Precision bore tubing
- Durable white scale
- Permanently marked with individual serial number
- Filling tube accepts 1/4 in. I.D. flexible tubing—filling is through the stopcock
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Specifications
5 mL | |
Borosilicate Glass | |
Small Volume Titrations | |
Three-Way No. 2 PTFE Stopcock, White Ceramic Enamel Scale | |
White | |
±0.01 mL | |
ASTM E438 |
761 mm | |
0.01 mL | |
29.9 in. | |
PTFE | |
PTFE | |
Class A |