missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Microburets with 3-Way PTFE-Plug Stopcock
Class A
$1098.50 - $1238.50
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Small Volume Titrations |
Includes | Three-Way No. 2 PTFE Stopcock, White Ceramic Enamel Scale |
Plug Material | PTFE |
Scale | White |
Includes: Three-way No. 2 PTFE stopcock.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
20-106C
|
DWK Life Sciences
17115F5 |
5 mL |
Each for $1,238.50
|
|
|||||
20-106B
|
DWK Life Sciences
17115F10 |
10 mL |
Each for $1,098.50
|
|
|||||
Description
- Type I, Style II, Fed. Spec. NNN-B-789
- Precision bore tubing
- Durable white scale
- Permanently marked with individual serial number
- Filling tube accepts 1/4 in. I.D. flexible tubing—filling is through the stopcock
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Specifications
Borosilicate Glass | |
Three-Way No. 2 PTFE Stopcock, White Ceramic Enamel Scale | |
White | |
Class A |
Small Volume Titrations | |
PTFE | |
PTFE | |
ASTM E438 |