missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Allihn Condensers with standard taper Joints
Drip tip at end of inner joint
$571.41 - $588.74
Specifications
Certifications/Compliance | USP Type I and ASTM E438 Type I, Class A |
---|---|
Diameter (English) Inner Tubing | 0.37 in. |
Diameter (Metric) Inner Tubing | 0.952 cm |
Material | Borosilicate Glass |
Type | Allihn Condenser |
Catalog Number | Mfr. No. | Height (Metric) | Height (English) | Length (English) Jacket | Length (Metric) Jacket | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Height (English) | Length (English) Jacket | Length (Metric) Jacket | Price | Quantity | ||
K4310002430
|
DWK Life Sciences
4310002430 |
47 cm | 18.5 in. | 11.8 in. | 30 cm |
Each for $571.41
|
|
||
K431000-2440
|
DWK Life Sciences
4310002440 |
57 cm | 22.4 in. | 15.7 in. | 40 cm |
Each for $588.74
|
|
||
Description
- 24/40 inner and outer joints
- Hose connections accept 7.9mm I.D. flexible tubing
Compliance
Designed from Fed. Spec. NNN-C-1504 Type III
Specifications
USP Type I and ASTM E438 Type I, Class A | |
0.952 cm | |
Allihn Condenser | |
Standard taper drip joint at bottom and a standard taper outer joint at top |
0.37 in. | |
Borosilicate Glass | |
Refluxing operations | |
24/40 |