missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Dilatometer

Provides empirical measurement of solid fat content of shortenings, margarine oils, and other fats with solid index of 50 or less at 10°C

Supplier:  DWK Life Sciences 3293250000

 View more versions of this product

Catalog No. K3293250000


Explore available promotions

Includes: One solid (closed) stopper (329105-0000) and one polyacetal clamp (675300-0014).

Description

Description

  • Stem constructed from precision-bore tubing
  • Overall accuracy of graduations is ±0.005mL
  • Results obtained are expressed as melting dilation in mL/kg of fat
  • Calibration certificate is supplied with 329325-0000

Specifications

Specifications

Dilatometer
1.4 mL
2.16 in.
One solid (closed) stopper and one polyacetal clamp
1.37 in.
0.04 oz.
Used for determining the solid fat index of shortenings, margarine oils, and other fats with a solid index of 50 or less at 10°c
5.5 cm
1 Ea.
3.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions