missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Dilatometer
Provides empirical measurement of solid fat content of shortenings, margarine oils, and other fats with solid index of 50 or less at 10°C
$1026.79 - $1303.13
Specifications
Product Type | Dilatometer |
---|---|
Capacity (English) | 0.04 oz. |
Capacity (Metric) | 1.4 mL |
For Use With (Application) | Used for determining the solid fat index of shortenings, margarine oils, and other fats with a solid index of 50 or less at 10°c |
Height (English) | 2.16 in. |
Includes: One solid (closed) stopper (329105-0000) and one polyacetal clamp (675300-0014).
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
K32930-00000
|
DWK Life Sciences
3293000000 |
One solid (closed) stopper and one polyacetal clamp, w/Calibration certificate |
Case for $1,026.79
|
|
|||||
K3293250000
|
DWK Life Sciences
3293250000 |
One solid (closed) stopper and one polyacetal clamp |
Each for $1,303.13
|
|
|||||
Description
- Stem constructed from precision-bore tubing
- Overall accuracy of graduations is ±0.005mL
- Results obtained are expressed as melting dilation in mL/kg of fat
- Calibration certificate is supplied with 329325-0000
Specifications
Dilatometer | |
1.4 mL | |
2.16 in. | |
1 Ea. | |
3.5 cm |
0.04 oz. | |
Used for determining the solid fat index of shortenings, margarine oils, and other fats with a solid index of 50 or less at 10°c | |
5.5 cm | |
1.37 in. |