missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Double Vacuum/Gas Manifold

Grease-free operation

Supplier:  DWK Life Sciences 2160500000

 View more versions of this product

Catalog No. K216050-0000


Explore available promotions

Description

Description

K216040 Series Vacuum/Gas Manifold

  • Forward-facing valves
  • Compact for assembly in fume hood
  • Modular and easily disassembled for cleaning
  • Ports spaced 3.93 in. (100mm) apart
K215050 Series Vacuum/Gas Manifold
  • An all-glass manifold for connecting inert gas and vacuum sources to sidearm stopcocks
  • Each stopcock has a metering groove cut into the plug to provide fine control of vacuum and inert gases
  • Distance between stopcocks is 2.55 in. (65mm) for the 3 position size and 3.93 in. (100mm) for the 5 position size
  • Supplied with proprietary pressure/vacuum retainers
K216060 Series Vacuum/Gas Manifold
  • For connecting inert gas and vacuum sources
  • Sample contacts only PTFE and borosilicate glass
  • Beams 0.5 in. (12.7mm) O.D. with upper-left and lower-right ends open
  • Delivery ports 9mm O.D.
  • Distance between valves 0.35 in. (100mm)

Specifications

Specifications

Vacuum Gas Manifold
Metering valves, Pressure/vacuum retainers
3
23 cm
8.7 cm
9 cm
Connecting inert gas and vacuum sources to sidearm stopcocks
Borosilicate Glass
9.05 in.
3.42 in.
3.54 in.
Videos
SDS
Documents

Documents

Promotions

Promotions