missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes™ Micro Condenser Distillation Columns
Supplied jacket allows column to be used as a condenser
$424.20 - $428.67
Specifications
| Type | Jacketed Distillation Column |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Equipment) | Condenser |
| Catalog Number | Mfr. No. | Standard Taper Joint | Height (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Height (Metric) | Price | Quantity | ||||
|
K2868100200
|
DWK Life Sciences™
2868100200 |
19/22 | 200mm |
Each for $428.67
|
|
||||
|
K286820-0110
|
DWK Life Sciences™
2868200110 |
14/20 | 110mm |
Case for $424.20
|
|
||||
Description
- Outer standard taper joint at top
- Inner standard taper joint with drip tip at bottom
- Indentation at bottom supports packing material
- Accept No. 1 hose connections
Specifications
| Jacketed Distillation Column | |
| USP Type I, ASTM E438, Type I, Class A | |
| Condenser |