missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ PTFE-Plugged Columns
Manufactured from borosilicate glass 3.3
Supplier: DWK Life Sciences 4205300211
Description
With PTFE stopcock plug
- Sealed-in, coarse porosity (40 to 60μm) fritted disc supports packing
- Use glass wool to support packing in columns without fritted disc
- PTFE plug controls flowrate
- Packing not included
Specifications
11 mm | |
Plain Chromatography Column | |
10 mL | |
Glass | |
2mm Bore PTFE Stopcock Plug |
Analytical separation | |
Case of 1 | |
150 mm | |
Glass Wool |