missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ PTFE-Plugged Columns

Manufactured from borosilicate glass 3.3

Supplier:  DWK Life Sciences 4205300251

 View more versions of this product

Catalog No. K420530-0251


Explore available promotions

Description

Description

With PTFE stopcock plug

  • Sealed-in, coarse porosity (40 to 60μm) fritted disc supports packing
  • Use glass wool to support packing in columns without fritted disc
  • PTFE plug controls flowrate
  • Packing not included

Specifications

Specifications

30 mm
Plain Chromatography Column
350 mm
Glass Wool
Analytical separation
220 mL
Glass
2mm Bore PTFE Stopcock Plug
Videos
SDS
Documents

Documents

Promotions

Promotions