missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Vacuum/Gas Double Manifold with PTFE Valves

Grease-free operation

Supplier:  DWK Life Sciences 2161400003

 View more versions of this product

Catalog No. K2161400003


Explore available promotions

Includes: 4mm PTFE vacuum valves

Description

Description

  • For connecting inert gas and vacuum sources
  • Fabricated from 0.5 in. medium-wall tubing
  • Upper left and lower right beams are open
  • Distance between ports: 100mm
  • Port O.D.: 9mm

Specifications

Specifications

Double Manifold
Borosilicate Glass
0.5 in.
15.7 in.
0.35 in.
PTFE valves, 4mm PTFE vacuum valves, Grease-free operation, 0.5 in. medium wall tubing
3
1.27 cm
40 cm
0.88 cm
Videos
SDS
Documents

Documents

Promotions

Promotions