missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Vacuum/Gas Double Manifold with PTFE Valves
Grease-free operation
$2342.35 - $3172.97
Specifications
Type | Double Manifold |
---|---|
Includes | PTFE valves, 4mm PTFE vacuum valves, Grease-free operation, 0.5 in. medium wall tubing |
Material | Borosilicate Glass |
Wall Tubing (English) | 0.5 in. |
Wall Tubing (Metric) | 1.27 cm |
Includes: 4mm PTFE vacuum valves
Catalog Number | Mfr. No. | Diameter (English) Outer | No. of Ports | Width (English) | Width (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | No. of Ports | Width (English) | Width (Metric) | Price | Quantity | ||
K2161400003
|
DWK Life Sciences
2161400003 |
0.35 in. | 3 | 15.7 in. | 40 cm |
Each for $2,342.35
|
|
||
K2161400005
|
DWK Life Sciences
2161400005 |
0.03 in. | 5 | 23.6 in. | 60 cm |
Each for $3,172.97
|
|
||
Description
- For connecting inert gas and vacuum sources
- Fabricated from 0.5 in. medium-wall tubing
- Upper left and lower right beams are open
- Distance between ports: 100mm
- Port O.D.: 9mm
Specifications
Double Manifold | |
Borosilicate Glass | |
1.27 cm |
PTFE valves, 4mm PTFE vacuum valves, Grease-free operation, 0.5 in. medium wall tubing | |
0.5 in. | |
0.88 cm |