missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Micro Hematocrit Capillary Tubes
Kimble™ micro-hematocrit tubes are used to measure the volume percentage of red blood cells in blood.
$18.71 - $20.00
Specifications
Material | Soda Lime Glass |
---|---|
Closure Type | Snap-lock |
For Use With (Application) | Used to measure the volume percentage of red Blood cells in Blood |
Length (Metric) | 75 mm |
Certifications/Compliance | USP type III |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
22-037-520
|
DWK Life Sciences
41A2502 |
1.1 mm |
Pack of 200 Each for $18.71
Case of 12 Pack for $224.52
|
|
|||||
14-955-400
|
DWK Life Sciences
40C505 |
0.5 mm |
Pack of 100 Each for $20.00
Case of 12 Pack for $240.00
|
|
|||||
Description
Kimble™ micro-hematocrit tubes are used to measure the volume percentage of red blood cells in blood.
- Packed in plastic vials with reclosable snap-lock caps to maintain cleanliness
- Ends may be sealed by flame or sealing clay
- Heparinized capillary tubes are designed to prevent blood clotting
- Ammonium heparin does not interfere with sodium identification
- Tubes are manufactured from 90 expansion soda lime glass conforming to USP Type III requirements
Specifications
Soda Lime Glass | |
Used to measure the volume percentage of red Blood cells in Blood | |
USP type III |
Snap-lock | |
75 mm | |
60 mm |