missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble Chase™ Short Form High Precision Specific Gravity Hydrometers
Available in a variety of graduation ranges and overall lengths
$77.74 - $77.74
Specifications
Type | Short Form High Precision Specific Gravity Hydrometer |
---|---|
Increments | 0.001 sp.gr. |
Length (Metric) | 165 mm |
Includes | Certificate of Traceability |
Diameter (Metric) Outer Stem | 5 mm |
Catalog Number | Mfr. No. | Specific Gravity Range | Diameter (Metric) Outside | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Specific Gravity Range | Diameter (Metric) Outside | Price | Quantity | ||||
13-757-061
|
DWK Life Sciences
521120910 |
0.940 to 1.010 | 18 mm |
Each for $77.74
|
|
||||
Description
- Serial number is printed on the scale
- Ballast is made from steel pellets and a binder, and is free of heavier metals
- Includes Certificate of Traceability
- Certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
- Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy
Specifications
Short Form High Precision Specific Gravity Hydrometer | |
165 mm | |
5 mm |
0.001 sp.gr. | |
Certificate of Traceability | |
140 mL |