missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Clear Glass Standard Wide-Mouth Jars
Wide-mouth design
Supplier: DWK Life Sciences 5310858V26
Description
Wide-mouth design
- Rounded shoulders
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black phenolic
- Choose convenience packs (caps attached) or bulk packs (caps in bags)
Specifications
8 oz., 250 mL | |
8 oz. | |
2.4 in. | |
Cap | |
Convenience Packs (caps attached) | |
Clear | |
Wide | |
110 mm | |
4.3 in. | |
Phenolic | |
63 mm |
250 mL | |
Clear | |
Liquid and Dry Storage and Packaging | |
Soda Lime Glass | |
Black | |
Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
Round | |
Jar | |
PTFE/LDPE | |
58-400 mm | |
Cap |