missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Standard Wide-Mouth Jars
Wide-mouth design
$130.32 - $715.53
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Liquid and Dry Storage and Packaging |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Clarity | Clear |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Liner | Packaging | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Liner | Packaging | Price | Quantity | |||
|
13-756-966
|
DWK Life Sciences
5310448V26 |
125 mL | PTFE/LDPE | Convenience Pk. (caps attached) |
Case of 24 Each for $175.65
|
|
|||
|
13-756-950
|
DWK Life Sciences
5310448V21 |
125 mL | Pulp/Vinyl | Convenience Pk. (caps attached) |
Case of 24 Each for $130.32
|
|
|||
|
13-756-968
|
DWK Life Sciences
5310448C26 |
125 mL | PTFE/LDPE | Bulk Pk./Shrink Modules (caps in bags) |
Case of 24 Each for $715.53
|
|
|||
|
13-756-951
|
DWK Life Sciences
5310858V21 |
250 mL | Pulp/Vinyl | Convenience Pk. (caps attached) |
Case of 24 Each for $156.85
|
|
|||
|
13-756-967
|
DWK Life Sciences
5310858V26 |
250 mL | PTFE/LDPE | Convenience Pk. (caps attached) |
Case of 24 Each for $281.59
|
|
|||
|
13-756-969
|
DWK Life Sciences
5310858C26 |
250 mL | PTFE/LDPE | Bulk Pk./Shrink Modules (caps in bags) |
Case of 24 Each for $360.03
|
|
|||
Description
Wide-mouth design
- Rounded shoulders
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black phenolic
- Choose convenience packs (caps attached) or bulk packs (caps in bags)
Specifications
| Clear | |
| Soda Lime Glass | |
| Clear | |
| Wide | |
| Jar | |
| Cap |
| Liquid and Dry Storage and Packaging | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Phenolic |