missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Clear Glass Standard Wide-Mouth Jars
Wide-mouth design
Supplier: DWK Life Sciences 5310448C26
Description
Wide-mouth design
- Rounded shoulders
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black phenolic
- Choose convenience packs (caps attached) or bulk packs (caps in bags)
Specifications
4 oz., 125 mL | |
4 oz. | |
2 in. | |
Cap in Bag | |
Bulk Packs/Shrink Modules (caps in bags) | |
Clear | |
Wide | |
84 mm | |
3.3 in. | |
Phenolic | |
52 mm |
125 mL | |
Clear | |
Liquid and Dry Storage and Packaging | |
Soda Lime Glass | |
Black | |
Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
Round | |
Jar | |
PTFE/LDPE | |
48-400 mm | |
Cap |