missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap
Wide-mouth design
Supplier: DWK Life Sciences 5510858V81
Description
Wide-mouth design
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black pulp/vinyl
- Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.
Specifications
8 oz., 250 mL | |
8 oz. | |
2.44 in. | |
Cap | |
Convenience | |
Clear | |
Wide | |
127 mm | |
5 in. | |
Phenolic | |
62 mm |
250 mL | |
Clear | |
Storage | |
Soda Lime Glass | |
Black | |
Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
Round | |
Straight-sided Jar | |
Pulp/Vinyl | |
58-400 mm | |
Cap |