missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity

Withstand centrifugation up to 2980 RCF

Supplier:  DWK Life Sciences 4516515

 View more versions of this product

Catalog No. 05-494



Description

Description

Withstand centrifugation up to 2980 RCF

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements

Specifications

Specifications

To contain
15 mL
Borosilicate Glass
Conical
Conical
Marking Spot
0.1 mL
2980 x g
USP, ASTM E 438
Reusable
0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3mL in ±0.2mL
118 mm
Not Included
17 mm
Centrifuge Tube
SDS
Documents

Documents

Promotions

Promotions