missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity
Withstand centrifugation up to 2980 RCF
$257.03 - $1398.88
Specifications
Certifications/Compliance | USP, ASTM E 438 |
---|---|
Capacity (Metric) | 15 mL |
Material | Borosilicate Glass |
Shape | Conical |
Bottom Shape | Conical |
Catalog Number | Mfr. No. | Disposable | Graduations | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Disposable | Graduations | Length (Metric) | Price | Quantity | |||
05-494
|
DWK Life Sciences
4516515 |
Reusable | 0.1 mL | 118 mm |
Case of 12 Each for $643.76
|
|
|||
05-494-1
|
DWK Life Sciences
4516415 |
Reusable | Permanent Red, 0.1 mL | 118 mm |
Case of 12 Each for $653.41
|
|
|||
05-537-7A
|
DWK Life Sciences
4516015 |
Reusable | 118 mm |
Case of 12 Each for $257.03
|
|
||||
05-537-6A
|
DWK Life Sciences
4515315 |
Reusable | 0.1 mL | 136 mm |
Case of 12 Each for $1,398.88
|
|
|||
05-538-32B
|
DWK Life Sciences
4516615 |
Reusable | 0.1 mL | 130 mm |
Case of 12 Each for $1,007.12
|
|
|||
05-538-41D
![]() |
DWK Life Sciences
7379015 |
Single-use | 126 mm |
Case of 125 Each for $375.18
|
![]() |
||||
Description
Withstand centrifugation up to 2980 RCF
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
USP, ASTM E 438 | |
Borosilicate Glass | |
Conical | |
Centrifuge Tube |
15 mL | |
Conical | |
17 mm | |
2980 x g |