missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Disposable Drum Sampler
Borosilicate glass, open-end drum thieves break easily for quick disposal. Available in 150mL, 25mL and 75mL capacity.
$455.71 - $1258.97
Specifications
Product Type | Drum Sampler |
---|---|
Material | Borosilicate Glass |
Disposable | Single-use |
For Use With (Application) | Provides a quick method for sampling unmarked drums |
Length (English) | 43 in. |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity | |||
03-338-2C
|
DWK Life Sciences
7600025 |
25 mL | 0.29 in. | 0.75 cm |
Case of 100 Each for $1,258.97
|
|
|||
03-338-2D
|
DWK Life Sciences
7600075 |
75 mL | 0.47 in. | 1.2 cm |
Case of 25 Each for $455.71
|
|
|||
03-338-2E
|
DWK Life Sciences
76000150 |
150 mL | 0.7 in. | 1.8 cm |
Case of 25 Each for $749.06
|
|
|||
Description
- Conventional open-end drum thieves provide a quick method for sampling unmarked drums
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Drum Sampler | |
Single-use | |
43 in. |
Borosilicate Glass | |
Provides a quick method for sampling unmarked drums | |
109.2 cm |