missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL

Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.

Supplier:  DWK Life Sciences 4520110

 View more versions of this product

Catalog No. 05-538-38A


Explore available promotions

Description

Description

Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications

Specifications

To contain
Glass
Reusable
13
Conical
Conical
Marking Spot
0.1 mL
USP, ASTM E 438
10 mL
Borosilicate Glass
0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.15mL, >1 to 3mL in ±0.1mL, >3mL in ±0.2mL
117 mm
Not Included
17 mm
2980 x g
Videos
SDS
Documents

Documents

Promotions

Promotions