missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
$384.74 - $922.97
Specifications
Certifications/Compliance | USP, ASTM E 438 |
---|---|
Capacity (Metric) | 10 mL |
Shape | Conical |
Bottom Shape | Conical |
Max. RCF | 2980 x g |
Catalog Number | Mfr. No. | Disposable | Material | Length (Metric) | Closure Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Disposable | Material | Length (Metric) | Closure Type | Price | Quantity | ||
05-569-2
|
DWK Life Sciences
7378510 |
Single-use | Borosilicate Glass | 114 mm | Not Included |
Case of 125 Each for $447.85
|
|
||
05-538-41C
|
DWK Life Sciences
7379010 |
Single-use | Borosilicate Glass | 114 mm | Not Included |
Case of 125 Each for $384.74
|
|
||
05-538-38A
|
DWK Life Sciences
4520110 |
Reusable | Borosilicate Glass | 117 mm | Not Included |
Case of 6 Each for $922.97
|
|
||
05-493
|
DWK Life Sciences
4516510 |
Reusable | Borosilicate Glass | 108 mm | Not Included |
Case of 12 Each for $914.41
|
|
||
Description
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
USP, ASTM E 438 | |
Conical | |
2980 x g |
10 mL | |
Conical |