missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Sample Vials Screw Thread KG-33 Borosilicate Glass
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
Supplier: DWK Life Sciences 60940D3
Description
- Glass sample vial includes unattached rubber-lined black phenolic closure
- Vial top has a screw thread finish
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
Specifications
A | |
Clear | |
Borosilicate Glass | |
Flat | |
3.2 dr. | |
Screw Cap (Closed-top) | |
ASTM Type I, Class A |
Rubber | |
19 mm | |
12 mL | |
Screw | |
Phenolic | |
65 mm |