missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Sample Vials Screw Thread KG-33 Borosilicate Glass
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
$148.36 - $1696.00
Specifications
Classification | A |
---|---|
Material (Liner) | Rubber |
Color | Clear |
Material | Borosilicate Glass |
Thread Style | Screw |
Catalog Number | Mfr. No. | Certifications/Compliance | Volume (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Volume (English) | Price | Quantity | ||||
0334043
|
DWK Life Sciences
60940D1 |
ASTM E438, Type I, Class A | 1 dr. |
Pack of 144 Each for $148.36
Case of 16 Pack for $2,373.76
|
|
||||
0334045
|
DWK Life Sciences
60940D3 |
ASTM Type I, Class A | 3.2 dr. |
Case of 1152 Each for $1,488.53
|
|
||||
0334044
|
DWK Life Sciences
60940D2 |
ASTM E438, Type I, Class A | 2.16 dr. |
Pack of 144 Each for $231.47
Case of 12 Pack for $2,777.64
|
|
||||
03-340-46
|
DWK Life Sciences
60940D4 |
ASTM Type I, Class A | 4.32 dr. |
Pack of 144 Each for $222.41
Case of 8 Pack for $1,779.28
|
|
||||
0334047
|
DWK Life Sciences
60940D6 |
ASTM Type I, Class A | 6.5 dr. |
Case of 864 Each for $1,696.00
|
|
||||
Description
- Glass sample vial includes unattached rubber-lined black phenolic closure
- Vial top has a screw thread finish
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
Specifications
A | |
Clear | |
Screw | |
Screw Cap (Closed-top) |
Rubber | |
Borosilicate Glass | |
Phenolic |