missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences KIMBLE™ Silicone Lids
Reusable lids stretch easily and adapt to many container sizes, improves lab safety, enhances sample management, offers a more sustainable and cost-effective solution over foils, films and other single-use covers.
Supplier: DWK Life Sciences 291112116
Description
VERSATILE
- Fits on beakers, flasks, bottles, cylinders, plastic and glass products
- Each size conforms to various diameters
- Works with spouts, beads and thread finishes
- Adaptable for many uses beyond limits of traditional films and covers
SAMPLE MANAGEMENT
- Reduces cross-contamination of samples
- Compatible with lab markers to enhance sample identification
- Improves your lab workflow efficiency
- Uses color to track projects and samples
LAB SAFETY
- Improves safety performance over foils or films
- Color aids quick visual identification
- Protects skin and nose from contents
- Defends against spill/leakage
SUSTAINABLE
- Reusable, customizable and dishwasher safe
- Reduces non-reusable consumables that generate waste such as films and foils
- Chemically resistant, autoclavable and pliable over a wide temperature range
- Reduces environmental impact and lowers lab operational costs
Specifications
Pink | |
64 to 76 mm | |
To cover open lab vessels | |
22.5 mm | |
1 |
Medium | |
Silicone | |
Beakers, Bottles, Cylinders, Erlenmeyer Flask | |
16.00 cm |