missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences KIMBLE™ Silicone Lids
Reusable lids stretch easily and adapt to many container sizes, improves lab safety, enhances sample management, offers a more sustainable and cost-effective solution over foils, films and other single-use covers.
$5.47 - $23.21
Specifications
Material | Silicone |
---|---|
For Use With (Application) | To cover open lab vessels |
For Use With (Equipment) | Beakers, Bottles, Cylinders, Erlenmeyer Flask |
Length (Metric) | 16.00 cm |
Catalog Number | Mfr. No. | Color | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Description | Price | Quantity | ||||
15112171
|
DWK Life Sciences
291111111 |
Pink | Small |
Each for $5.53
|
|
||||
15112172
|
DWK Life Sciences
291111128 |
Cyan | Small |
Each for $5.53
|
|
||||
15112173
|
DWK Life Sciences
291111136 |
Green | Small |
Each for $5.47
|
|
||||
15112174
|
DWK Life Sciences
291112116 |
Pink | Medium |
Each for $8.00
|
|
||||
15112175
|
DWK Life Sciences
291112124 |
Cyan | Medium |
Each for $7.94
|
|
||||
15112176
|
DWK Life Sciences
291112132 |
Green | Medium |
Each for $7.88
|
|
||||
15112177
|
DWK Life Sciences
291113112 |
Pink | Large |
Each for $10.09
|
|
||||
15112178
|
DWK Life Sciences
291113129 |
Cyan | Large |
Case for $10.09
|
|
||||
15112179
|
DWK Life Sciences
291113137 |
Green | Large |
Case for $9.97
|
|
||||
15112180
|
DWK Life Sciences
291110012 |
Pink | Small, Medium & Large |
Each for $23.21
|
|
||||
15112181
|
DWK Life Sciences
291110029 |
Cyan | Small, Medium & Large |
Each for $23.15
|
|
||||
15112182
|
DWK Life Sciences
291110037 |
Green | Small, Medium & Large |
Each for $23.15
|
|
||||
Description
VERSATILE
- Fits on beakers, flasks, bottles, cylinders, plastic and glass products
- Each size conforms to various diameters
- Works with spouts, beads and thread finishes
- Adaptable for many uses beyond limits of traditional films and covers
SAMPLE MANAGEMENT
- Reduces cross-contamination of samples
- Compatible with lab markers to enhance sample identification
- Improves your lab workflow efficiency
- Uses color to track projects and samples
LAB SAFETY
- Improves safety performance over foils or films
- Color aids quick visual identification
- Protects skin and nose from contents
- Defends against spill/leakage
SUSTAINABLE
- Reusable, customizable and dishwasher safe
- Reduces non-reusable consumables that generate waste such as films and foils
- Chemically resistant, autoclavable and pliable over a wide temperature range
- Reduces environmental impact and lowers lab operational costs
Specifications
Silicone | |
To cover open lab vessels | |
Beakers, Bottles, Cylinders, Erlenmeyer Flask | |
16.00 cm |