missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A5 Sterile Integrated Hood and Mask
Cleanroom sterile hood with a mask integrated into the hood.
Supplier: Kimberly-Clark Professional™ 36072
Description
Cleanroom sterile hood with a mask integrated into the hood.
- Average bacterial filtration efficiency (BFE) of 96%
- Polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Clean-don ties for easy gowning and are folded inside out for aseptic donning
- Protective hood-and-mask-combos are made without latex, silicone or the BHT preservative
- Designed for single-use
- CE certified, Category III
- Each individually bagged mask and hood has a sterility indicator
- Manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
Integrated Hood and Mask | |
Polypropylene SMS Fabric | |
Ties | |
Yes | |
Sterile | |
75/Cs. | |
Laboratory Protection | |
Class 100 (ISO 5) |
Universal | |
White | |
Single-use | |
36072 | |
Type 6, Category III PPE | |
Pull down ties, stretch-fit elastic, blue donning line | |
Integrated |