missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 EvT Prime™ Nitrile Gloves
G3 EvT Prime™ nitrile gloves are non-sterile, powder free, ambidextrous and feature textured fingertips.
Supplier: Kimberly-Clark Professional™ 62006
Description
- White Nitrile Cleanroom Glove
- Non-sterile, powder free, ambidextrous glove with textured fingertips
- Double chlorinated and double bagged
- 4.72 mil/0.12 mm Thickness
- Beaded Cuff
- Amide-free
- Not made with silicone
- Recyclable via The RightCycle™ Program
- For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
Specifications
ISO 3 | |
Yes | |
White | |
Partially Textured | |
0.12 mm | |
Yes | |
3.9 mil | |
Powder Free | |
Non-sterile | |
0.12 mm |
Class 1 (ISO 3) | |
1.5 | |
Single-use | |
4.7 mil | |
Ambidextrous | |
Nitrile | |
0.10 mm | |
Small | |
4.7 mil | |
1000/Cs. (10 boxes of 100) |