missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Kimtech™ G3 EvT Prime™ Nitrile Gloves
G3 EvT Prime™ nitrile gloves are non-sterile, powder free, ambidextrous and feature textured fingertips.
$354.68 - $354.68
Specifications
Certifications/Compliance | ISO 3 |
---|---|
Cleanroom Class | Class 1 (ISO 3) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
17000347
|
Ansell
62005 |
X-Small |
Case for $354.68
|
|
||||||
17000348
|
Ansell
62006 |
Small |
Case for $354.68
|
|
||||||
17000349
|
Ansell
62007 |
Medium |
Case for $354.68
|
|
||||||
17000350
|
Ansell
62008 |
Large |
Case for $354.68
|
|
||||||
17000351
|
Ansell
62009 |
X-Large |
Case for $354.68
|
|
||||||
Description
- White Nitrile Cleanroom Glove
- Non-sterile, powder free, ambidextrous glove with textured fingertips
- Double chlorinated and double bagged
- 4.72 mil/0.12 mm Thickness
- Beaded Cuff
- Amide-free
- Not made with silicone
- Recyclable via The RightCycle™ Program
- For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
Specifications
ISO 3 | |
Yes | |
White | |
Partially Textured | |
0.12 mm | |
Yes | |
3.9 mil | |
Powder Free | |
4.7 mil | |
1000/Cs. (10 boxes of 100) |
Class 1 (ISO 3) | |
1.5 | |
Single-use | |
4.7 mil | |
Ambidextrous | |
Nitrile | |
0.10 mm | |
Non-sterile | |
0.12 mm |