missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Cleanroom Gloves
![Edge](/content/dam/fishersci/glyphs/edge.png)
G3 Sterile Sterling™ nitrile gloves provide protection and cleanliness for Class 10/ISO 4 cleanroom environments.
Supplier: Kimberly-Clark Professional™ 11824
Description
- Hand specific
- Natural rubber latex free
- Static dissipative in use
- Walleted and pouched in polyethylene
- Packaged for aseptic donning
- Environmentally responsible — 50% less bulk than traditional latex sterile gloves
- Recommended for ISO Class 4 or higher cleanroom environments
- Thickness: 4 mil
- Length: 12 in. (30.5 cm)
Specifications
ASTM D6319, ASTM D3767 | |
1.5 | |
Single-use | |
4 mil | |
Specific | |
Nitrile | |
7.5 | |
4 mil | |
ISO 9001 | |
Kimtech™ G3 Sterile | |
30.5 cm |
Class 1 (ISO 3) | |
Gray | |
Partially Textured | |
0.10 mm | |
Yes | |
Powder Free | |
Sterile | |
0.10 mm | |
11824 | |
12 in. |