missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Cleanroom Gloves
G3 Sterile Sterling™ nitrile gloves provide protection and cleanliness for Class 10/ISO 4 cleanroom environments.
$531.43 - $594.67
Specifications
Color | Gray |
---|---|
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Nitrile |
Powdered | Powder Free |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-047-730
|
Kimberly-Clark Professional™
11821 |
6 |
Case of 300 Pair for $594.67
|
|
|||||
19-047-732
|
Kimberly-Clark Professional™
11822 |
6.5 |
Case of 300 Pair for $594.67
|
|
|||||
19-047-733
|
Kimberly-Clark Professional™
11823 |
7 |
Case of 300 Pair for $594.67
|
|
|||||
19-047-734
![]() |
Kimberly-Clark Professional™
11824 |
7.5 |
Case of 300 Pair for $594.67
|
![]() |
|||||
19-047-735
|
Kimberly-Clark Professional™
11825 |
8 |
Case of 300 Pair for $594.67
|
|
|||||
19-047-736
|
Kimberly-Clark Professional™
11826 |
8.5 |
Case of 300 Pair for $594.67
|
|
|||||
19-047-737
|
Kimberly-Clark Professional™
11827 |
9 |
Case of 300 Pair for $559.60
|
|
|||||
19-047-738
|
Kimberly-Clark Professional™
11828 |
10 |
Case of 300 Pair for $531.43
|
|
|||||
Description
- Hand specific
- Natural rubber latex free
- Static dissipative in use
- Walleted and pouched in polyethylene
- Packaged for aseptic donning
- Environmentally responsible — 50% less bulk than traditional latex sterile gloves
- Recommended for ISO Class 4 or higher cleanroom environments
- Thickness: 4 mil
- Length: 12 in. (30.5 cm)
Specifications
Gray | |
Specific | |
Powder Free | |
30.5 cm |
Partially Textured | |
Nitrile | |
Sterile |