missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Cleanroom Gloves

With high levels of contamination protection, Kimtech™ G3 Sterling™ sterile nitrile gloves are used in EU GMP ISO Class 5 Grade A or higher sterile cleanrooms. The hand-specific gloves are suitable for double donning, latex-free, and non-pyrogenic.

Supplier:  Kimberly-Clark Professional™ 11827

 View more versions of this product

Catalog No. 19-047-737


Explore available promotions

Description

Description

G3 Sterile Sterling™ nitrile gloves provide protection and cleanliness for Class 10/ISO 4 cleanroom environments.

Assured Compliance:
  • PPE Cat III according to Regulation (EU) 2016/425
  • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
  • EN 374-4:2003 Resistance to degradation by chemicals
  • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
  • ASTMD6978-05 cytotoxic drugs splash protection
  • Sterility Assurance Level (SAL) 10-6
  • Certificate of Analysis available online
  • Certificate of Sterility available online
  • Efficient, environmentally-friendly construction and cleanroom-ready packaging that minimizes waste without compromising safety.
  • The fully sterilized nitrile material is stronger and leaner than latex, and features certified protection against a wide range of contaminants, including viruses, micro-organisms and chemical splash.
  • Gloves are hand-specific, disposable and gray in color with a high level of cleanliness.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications

Specifications

ASTM D6319, ASTM D3767
Yes
Gray
Partially Textured
0.10 mm
Yes
3.1 mil
Powder Free
9
4 mil
ISO 9001
Kimtech™ G3 Sterile
30.5 cm
Class 1 (ISO 3)
1.5
Single-use
4 mil
Specific
Nitrile
0.08 mm
Cleanroom Gloves
Sterile
0.10 mm
11827
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions