missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Vista™ Nitrile Gloves

Reduce laboratory waste while providing glove dexterity, strength,and protection. Vista™ Nitrile Exam Gloves are fully recyclable through The RightCycle™ program (by Kimberly-Clark™ Professional), so your lab gloves won’t end up in landfills.

Supplier:  Kimberly-Clark Professional™ 62825

 View more versions of this product

Catalog No. 17-000-577



Explore available promotions

Description

Description

Kimtech™ Vista™ nitrile gloves have a strong wet and dry grip,which reduces the potential for slips. Plus,the thin mil gloves' textured fingertips give your lab technicians improved grip and dexterity in their fine motor skills. When you're ready to cut down on your lab waste – in pharmaceutical labs, university labs and more – trust Kimtech™ Vista™ Nitrile Exam Gloves.

  • 200 Vista™ Nitrile Exam Gloves/Box,10 Boxes/Cs, 2,000 Gloves/Cs
  • Ambidextrous, 9.5 in., Beaded Cuffs to prevent roll-down; Strong grip (wet or dry), with textured fingertips for dexterity in fine motor skills
  • Superior quality, AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes)
  • These nitrile gloves are Food Handling Certified in the United States and recyclable through the RightCycle™ Program
  • Space & waste reduction: 100% more gloves per case, 34% more storage space and 15% less waste (by weight), compared with leading competitive gloves
Specifications

Specifications

No
1.5
Single-use
4.33 mil
Yes
2.36 mil
Powder Free
4.7 mil
Yes
24.13 cm
Laboratory, Healthcare, Industrial
Blue
Partially Textured
0.11 mm
Nitrile
0.06 mm
X-Small
0.12 mm
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions