Learn More
Kimberly-Clark Professional™ Kimtech™ Vista™ Nitrile Gloves
Reduce laboratory waste while providing glove dexterity, strength,and protection. Vista™ Nitrile Exam Gloves are fully recyclable through The RightCycle™ program (by Kimberly-Clark™ Professional), so your lab gloves wonât end up in landfills.
$31.41 - $34.85
Specifications
Accelerator Free | No |
---|---|
Applications | Laboratory, Healthcare, Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-000-577
|
Kimberly-Clark Professional™
62825 |
X-Small |
Pack of 200 Each for $31.41
Case of 10 Pack for $314.10
|
|
|||||
17-000-578
|
Kimberly-Clark Professional™
62826 |
Small |
Pack of 200 Each for $34.85
Case of 10 Pack for $348.50
|
|
|||||
17-000-579
|
Kimberly-Clark Professional™
62827 |
Medium |
Pack of 200 Each for $34.85
Case of 10 Pack for $348.50
|
|
|||||
17-000-580
|
Kimberly-Clark Professional™
62828 |
Large |
Pack of 200 Each for $34.85
Case of 10 Pack for $348.50
|
|
|||||
17-000-581
|
Kimberly-Clark Professional™
62829 |
X-Large |
Pack of 180 Each for $34.85
Case of 10 Pack for $348.50
|
|
|||||
Description
Kimtech™ Vista™ nitrile gloves have a strong wet and dry grip,which reduces the potential for slips. Plus,the thin mil gloves' textured fingertips give your lab technicians improved grip and dexterity in their fine motor skills. When you're ready to cut down on your lab waste – in pharmaceutical labs, university labs and more – trust Kimtech™ Vista™ Nitrile Exam Gloves.
- 200 Vista™ Nitrile Exam Gloves/Box,10 Boxes/Cs, 2,000 Gloves/Cs
- Ambidextrous, 9.5 in., Beaded Cuffs to prevent roll-down; Strong grip (wet or dry), with textured fingertips for dexterity in fine motor skills
- Superior quality, AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes)
- These nitrile gloves are Food Handling Certified in the United States and recyclable through the RightCycle™ Program
- Space & waste reduction: 100% more gloves per case, 34% more storage space and 15% less waste (by weight), compared with leading competitive gloves
Specifications
No | |
1.5 | |
Single-use | |
4.33 mil | |
Yes | |
2.36 mil | |
Powder Free | |
0.12 mm | |
9.5 in. |
Laboratory, Healthcare, Industrial | |
Blue | |
Partially Textured | |
0.11 mm | |
Nitrile | |
0.06 mm | |
4.7 mil | |
Yes | |
24.13 cm |