missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Brand 3mm NMR Tubes

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

Supplier:  DWK Life Sciences 8978050000

 View more versions of this product

Catalog No. K897805-0000


Explore available promotions

Description

Description

Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.01118 in. (0.28cm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

Specifications

Specifications

Borosilicate Glass
177.8 mm
Compression-fit
±0.0025 in.
±0.002 in.
100MHz
Cap
Cylindrical
0.28 mm
0.11 in.
Polyethylene
3 mm
0.094 in.
2.4 mm
Research applications include analysis of polymer structures and organic solutions
7 in.
0.011 in.
SDS
Documents

Documents

Promotions

Promotions