missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Brand 3mm NMR Tubes
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.
$174.16 - $319.29
Specifications
Diameter (English) Outer | 0.11 in. |
---|---|
Material | Borosilicate Glass |
Closure Material | Polyethylene |
Closure Type | Compression-fit |
Diameter (Metric) Outer | 3 mm |
Catalog Number | Mfr. No. | Camber (English) | Concentricity (English) | Field Strength | Length (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Camber (English) | Concentricity (English) | Field Strength | Length (English) | Price | Quantity | ||
K897830-0000
|
DWK Life Sciences
8978300000 |
±0.001 in. | ±0.0015 in. | 400MHz | 7 in. |
Case of 5 Each for $195.34
|
|
||
K897800-0000
|
DWK Life Sciences
8978000000 |
±0.002 in. | ±0.003 in. | 80MHz | 7 in. |
Case of 5 Each for $174.16
|
|
||
K897805-0000
|
DWK Life Sciences
8978050000 |
±0.002 in. | ±0.0025 in. | 100MHz | 7 in. |
Case of 5 Each for $181.84
|
|
||
K897835-0000
|
DWK Life Sciences
8978350000 |
±0.0005 in. | ±0.001 in. | 500MHz | 7 in. |
Case of 5 Each for $319.29
|
|
||
K897840-0000
|
DWK Life Sciences
8978400000 |
±0.00025 in. | ±0.0005 in. | 600 to 800MHz | 7 in. |
Case of 5 Each for $251.24
|
|
||
K897840-0008
|
DWK Life Sciences
8978400008 |
±0.00035 in. | ±0.0005 in. | 600 to 800MHz | 8 in. |
Case of 5 Each for $279.48
|
|
||
K8978200008
|
DWK Life Sciences
8978200008 |
±0.0011 in. | ±0.002 in. | 300MHz | 8 in. |
Case of 5 Each for $195.34
|
|
||
Description
Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.01118 in. (0.28cm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifications
0.11 in. | |
Polyethylene | |
3 mm | |
2.4 mm | |
Cap | |
0.011 in. |
Borosilicate Glass | |
Compression-fit | |
0.094 in. | |
Research applications include analysis of polymer structures and organic solutions | |
Cylindrical | |
0.28 mm |